Order Entry
Denmark
Orders LinkContactUsLinkComponent
VWR®, Qualitative Filter Papers

VWR®, Qualitative Filter Papers

303, 130 mm
Catalog # 516-0296
Supplier:   VWR Collection
VWR®, Qualitative Filter Papers
Catalog # 516-0296
Supplier:  VWR Collection
VWR®, Qualitative Filter Papers
VWR®, Qualitative Filter Papers

303, 130 mm

Price
201,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

These highly pure filter paper grades are produced from cellulose fibers with an alpha-cellulose content of nearly 100%, in accordance with precise quality standards. The ash content is approximately 0.06%.

Grade 402 and 302: General grade for qualitative tasks. Suitable for most sulphides. Determination of total fat content in dairy products.
Grade 403 and 313: Drugs, pharmaceuticals, liquors, tinctures, chromatography and protein-free filtrations in the clinical laboratory.

Grade 415 and 301: Coarse precipitates such as aluminium hydroxide, cobalt carbonate, mercury iodide, magnesium hydroxide and more.
Grade 417: Creped. Rapid filtrations where fine particle retention is not required.

Grade 307: For brewing industry. Embossed surface filter paper 70 g/m² for malt analysis in breweries (according to EBC standard).
Grade 600 and 310: Qualitative filter paper for use in routine laboratories, universities and hospitals. Made of 100% cellulose with no binder.

Grade 410 and 305: Filtration of copper(I) oxide, lead sulphate, barium sulphate, manganese carbonate and more for analytical work. Suitable for extremely difficult filtration and for clarification of wine.
Grade 413 and 303: For routine laboratory work, suitable for student requirements in general chemistry, also for filtration of aluminium phosphate, barium carbonate, lead chromate and more.

Grade 315: Gelatinous and coarse precipitates.

Grade 401: Wide pores filter paper used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.

Specifications
  • Grade:
    303
  • Seq:
    62
  • Size:
    130 mm
  • Thickness:
    0,16 mm
  • Cat. No.:
    516-0296
  • Min. pore size:
    20 µm
  • Wet burst strength:
    9 psi
  • Filtration speed:
    160 s (Herzberg)
  • Particle retention:
    5 - 13 µm
  • Dry burst strength:
    28 psi
  • Max. pore size:
    45 µm
  • Weight:
    73 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.