VWR®, Qualitative Filter Papers
Product Details & Documents
These highly pure filter paper grades are produced from cellulose fibers with an alpha-cellulose content of nearly 100%, in accordance with precise quality standards. The ash content is approximately 0.06%.
Grade 402 and 302: General grade for qualitative tasks. Suitable for most sulphides. Determination of total fat content in dairy products.
Grade 403 and 313: Drugs, pharmaceuticals, liquors, tinctures, chromatography and protein-free filtrations in the clinical laboratory.
Grade 415 and 301: Coarse precipitates such as aluminium hydroxide, cobalt carbonate, mercury iodide, magnesium hydroxide and more.
Grade 417: Creped. Rapid filtrations where fine particle retention is not required.
Grade 307: For brewing industry. Embossed surface filter paper 70 g/m² for malt analysis in breweries (according to EBC standard).
Grade 600 and 310: Qualitative filter paper for use in routine laboratories, universities and hospitals. Made of 100% cellulose with no binder.
Grade 410 and 305: Filtration of copper(I) oxide, lead sulphate, barium sulphate, manganese carbonate and more for analytical work. Suitable for extremely difficult filtration and for clarification of wine.
Grade 413 and 303: For routine laboratory work, suitable for student requirements in general chemistry, also for filtration of aluminium phosphate, barium carbonate, lead chromate and more.
Grade 315: Gelatinous and coarse precipitates.
Grade 401: Wide pores filter paper used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.
Documents
CoC VWR Qualitative Filter papers.pdf CoC_VWRI516-0276_19-160 coc_VWRI516-0281_25-038 coc_VWRI516-0281_25-133 COC_VWRI516-0283_23-009
TDS_VWR_QUALITATIVE_FILTER_PAPER_GRADE_313.pdf TDS_VWR_QUALITATIVE_FILTER_PAPER_GRADE_417.pdf TDS_VWR_QUALITATIVE_FOLDED_FILTER_PAPERS.pdf
Product specification
VWRI516-0829_TDS_EN
Datasheet
VWR® for filtration
Product Literature
Specifications
- Grade:303
- Seq:63
- Size:150 mm
- Thickness:0,16 mm
- Cat. No.:516-0297
- Min. pore size:20 µm
- Wet burst strength:9 psi
- Filtration speed:160 s (Herzberg)
- Particle retention:5 - 13 µm
- Dry burst strength:28 psi
- Max. pore size:45 µm
- Weight:73 g/m²
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



