Filter paper, folded, Assistent®
Filter paper, folded, ~320 mm
Catalog # HECH41260032
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
Smooth and medium fast filter papers, suitable for the analysis of fats (due to low ether-soluble residue).
Certifications: According to DIN 53137.
Specifications
- Description:Filter paper, folded
- Seq:04
- Size:~320 mm
- Thickness:0,16 mm
- Cat. No.:HECH41260032
- Filtration speed:22 s
- Weight:70 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



