Filter paper, folded, Assistent®
Filter paper, folded, ~270 mm
HECH41260027
Smooth and medium fast filter papers, suitable for the analysis of fats (due to low ether-soluble residue).
: According to DIN 53137.
- Description:Filter paper, folded
- Seq:03
- Size:~270 mm
- Thickness:0,16 mm
- Cat. No.:HECH41260027
- Filtration speed:22 s
- Weight:70 g/m²



