Order Entry
Denmark
Orders LinkContactUsLinkComponent
Filter papers, medium fast and fast

Filter papers, medium fast and fast

180 mm
Catalog # HECH41255018
Filter papers, medium fast and fast
Catalog # HECH41255018
Filter papers, medium fast and fast
Filter papers, medium fast and fast

180 mm

Price
164,00 kr
Log in for availability
1 * 100 Items
Product Details & Documents

Folded filter papers are suitable for the analysis of fats (due to low ether-soluble residue).

  • Filter paper sheets/folded papers are smooth and medium fast
  • Filter paper circles are grained and fast

Certifications: According to DIN 53137

Specifications
  • Seq:
    02
  • Size:
    180 mm
  • Thickness:
    0,20 mm
  • Cat. No.:
    HECH41255018
  • Filtration speed:
    10 - 12 s
  • Weight:
    75 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.