Order Entry
Denmark
Orders LinkContactUsLinkComponent
Trays, multipurpose, PP

Trays, multipurpose, PP

White, PP, 420×520×120 mm
Catalog # SEMA3617
Supplier:   SEMADENI
Trays, multipurpose, PP
Catalog # SEMA3617
Supplier:  SEMADENI
Trays, multipurpose, PP
Trays, multipurpose, PP

White, PP, 420×520×120 mm

Price
533,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Made of PP, white.

  • Stable, durable, unbreakable
  • Temperature resistant from −20 to +130 °C
  • Smooth surfaces for easy cleaning

Multipurpose trays. Suitable for use as a tray for aggressive substances, sterilisation and photographic development.

Documents

Specifications
  • Colour:
    White
  • Material:
    PP
  • W×D×H:
    420×520×120 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.