PIG® medium and large mobile container kits
Spill kit, Universal, includes 200 mat pads, 28 socks, 18 pillows and 15 disposal bags, 250,8 L, 850×620×1100 mm
121-0063
: NEW PIG
Fast, effective response to indoor and outdoor spills.
- Durable, wheeled 240 and 360 L container is packed with high-quality PIG® absorbents
- Easy to transport supplies directly to the spill site
- Hinged lid makes it easy to get the absorbents you need — just flip it open
- Container with bold Spill Kit lettering for quick identification
- Absorbents are organised for quick, easy response
- Heavy-duty rubber wheels roll easily over nearly any surface
Weather-resistant polyethylene container protects the contents from moisture, dirt and damage (containers are best kept indoors for long-term storage).
Caution: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
- Description:Spill kit, Universal, includes 200 mat pads, 28 socks, 18 pillows and 15 disposal bags
- Seq:07
- W×D×H:850×620×1100 mm
- Absorbency:250,8 L
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



