Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Hygen™ PULSE™ Mop System

Spray mop, Yellow, 1442×124×72 mm, 0,6 L
Catalog # 141-0135
Hygen™ PULSE™ Mop System
Catalog # 141-0135
Hygen™ PULSE™ Mop System
Hygen™ PULSE™ Mop System

Spray mop, Yellow, 1442×124×72 mm, 0,6 L

Price
1.720,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

HYGEN™ PULSE™ spray mop provides an ergonomic, bucket-less mopping system to help cover more square metres in less time than traditional systems.

  • Patented onboard reservoir and solution system evenly dispenses three sprays of cleaner behind mop
  • Unscrew the cap to manually refill or connect to the PULSE™ Caddy hose for automatic refills
  • Holds up to 0,6 L of liguid solution to clean up to 80 m² of floor space
  • Non-slip tip helps prevent the hanlde from sliding and falling when placed against a wall

The HYGEN™ PULSE™ high-capacity caddy allows users to easily clean more square meters, reducing the frequency of trips to the supply closet. The 7,5 L capacity will refill the Rubbermaid PULSE™ spray mop up to 12 times. The caddy is designed to fit in Rubbermaid cleaning carts for efficient on-the-go refills.

Specifications
  • Capacity:
    0,6 L
  • Colour:
    Yellow
  • Description:
    Spray mop
  • Dimensions:
    1442×124×72 mm
  • Seq:
    02