Capillary columns, Elite-200 for autosystem
Capillary, Elite-200, 0,25 µm, 0,32 mm, 30 m
Katalog # PERCN9316626
Leverandør: PerkinElmer
Gå til:
Product Details & Documents
Elite-200 capillary columns are specially designed for the analysis of solvents.
Specifikationer
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:Elite-200
Anbefalinger
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



