Fine absorption grains
Universal absorption granules (3B), 18 l/sack, 3×20 kg/sack
Catalog # MSGA18453
Supplier: asecos
Jump to:
Product Details & Documents
Fine absorption granules for oil, alkalis, grease, motor fuels, varnishes officially tested and approved for use on traffic areas.
- Granularity of 0,5 to 1,0 mm
- 20 kg sack binds up to 18 litres of heating oil
- Fills small cracks and openings
Highly recommended where a large contact with the surface and a quick absorption is needed.
Specifications
- Description:Universal absorption granules (3B)
- Seq:002
- Absorbency:18 l/sack
- Packed:3×20 kg/sack



