Wireless temperature and humidity data loggers, EBI 25
RH: 0 - 100 %, T: ±0,5 (−20…+40); ±0,8 °C ( for remaining measurement range)
RH: ±3,0 %, T: 0,1 °C
RH: 0,1 %
Product Details & Documents
EBI 25 data logging system consists of a data logger, an interface and evaluation and monitoring software. It can be used in the food industry and laboratories, medical, pharmaceutical and chemical fields, in storage rooms, fridges and climatic chambers.
- Alarm with signal via email/SMS, automatic report generation
- Real time monitoring of measuring points
- Software works as stand-alone solution
- Automatic documentation
- Easy handling
- Worldwide access to the measurement data
EBI 25 gives continuous monitoring of temperature-sensitive goods like blood plasma or medicine in pharmaceutical industries, temperature and humidity monitoring and other measurements in cooling chambers, cleanrooms and incubators. Has a storage temperature range of –40 to +70 °C.
Certifications: Compliance with the HACCP guidelines; GAMP and GxP compliance; FDA 21 CFR Part 11 functionality.
Delivery information: Supplied with a 3,6 volt replaceable battery, up to 5 years lifetime when measuring at 15 minutes and hourly wireless communication. Winlog.Wave software is available on request.
Documents
EBI 25
Produktlitteratur
Ebro EBI 25-System Datalogger.pdf GxP Compliant Mapping.pdf
Yderligere produktdetaljer
Temperature and Humidity Data Loggers
Ansøgningsnoter
Specifications
- Range:T: −30…+60 °C
RH: 0 - 100 % - Resolution:T: 0,1 °C
RH: 0,1 % - Description:Temperature and humidity logger, EBI 25-TH with external humidity sensor and temperature sensor
- Seq:03
- Accuracy:T: ±0,5 (−20…+40); ±0,8 °C ( for remaining measurement range)
RH: ±3,0 % - Cat. No.:620-1564
- Battery life:2 years
- Recording intervals:1 min - 24 h (adjustable)
- Protection class:IP 20
- Alarm:Yes
- Data memory - No. of readings:2×288
- Model:EBI 25-TH
- W×D×H:124×48×27 mm
- Batteries:3,6 V lithium (user replaceable)
- Weight:65 g
- Sensor:NTC
Accessories
Product Information
- Catalog #AvailabilityPrice
- Wall holder, AG 152
Product Information
- Catalog #AvailabilityPrice
- Antenna, AL 116
Product Information
- Catalog #AvailabilityPrice
- Stainless steel filter, AH 300
Product Information
- Catalog #AvailabilityPrice
- Protection Box for EBI 25 TE and TX, AL 250Protection Box for EBI 25 TE and TX, AL 250620-2685Log in for availability1 * 1 Items - 2.160,00 kr
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



