Order Entry
Denmark
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

1,350 - 1,400 g/ml, 0,0005 g/ml, 335 mm
Katalog # ALLA3510MC13560MQP
Leverandør:   Alla France
Density hydrometers, ASTM
Katalog # ALLA3510MC13560MQP
Leverandør:  Alla France
Density hydrometers, ASTM

1,350 - 1,400 g/ml, 0,0005 g/ml, 335 mm

Price
506,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents
Specifikationer
  • Length:
    335 mm
  • Seq:
    16
  • Division:
    0,0005 g/ml
  • Range:
    1,350 - 1,400 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.