Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Density hydrometers, ASTM

1,750 - 1,800 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC17560HQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC17560HQP
Supplier:  Alla France
Density hydrometers, ASTM

1,750 - 1,800 g/ml, 0,001 g/ml, 270 mm

Price
522,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Length:
    270 mm
  • Seq:
    26
  • Division:
    0,001 g/ml
  • Range:
    1,750 - 1,800 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.