Order Entry
Denmark
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

1,600 - 1,650 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC16060HQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC16060HQP
Supplier:  Alla France
Density hydrometers, ASTM

1,600 - 1,650 g/ml, 0,001 g/ml, 270 mm

Price
373,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Length:
    270 mm
  • Seq:
    23
  • Division:
    0,001 g/ml
  • Range:
    1,600 - 1,650 g/ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.