Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Density hydrometers, ASTM

1,250 - 1,300 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC12560MQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC12560MQP
Supplier:  Alla France
Density hydrometers, ASTM

1,250 - 1,300 g/ml, 0,001 g/ml, 270 mm

Price
315,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Length:
    270 mm
  • Seq:
    12
  • Division:
    0,001 g/ml
  • Range:
    1,250 - 1,300 g/ml