Order Entry
Denmark
Orders LinkContactUsLinkComponent
Density hydrometers, ASTM

Density hydrometers, ASTM

0,700 - 0,750 g/ml, 0,001 g/ml, 270 mm
Catalog # ALLA3510MC07060BQP
Supplier:   Alla France
Density hydrometers, ASTM
Catalog # ALLA3510MC07060BQP
Supplier:  Alla France
Density hydrometers, ASTM

0,700 - 0,750 g/ml, 0,001 g/ml, 270 mm

Price
280,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Length:
    270 mm
  • Seq:
    02
  • Division:
    0,001 g/ml
  • Range:
    0,700 - 0,750 g/ml