Order Entry
Denmark
Orders LinkContactUsLinkComponent
Serological pipettes, PYREX®

Serological pipettes, PYREX®

10 ml, 0,1 ml, -, 290 mm, Orange, Bulk
Catalog # 612-5189
Supplier:   Corning
Serological pipettes, PYREX®
Catalog # 612-5189
Supplier:  Corning
Serological pipettes, PYREX®
Serological pipettes, PYREX®

10 ml, 0,1 ml, -, 290 mm, Orange, Bulk

Price
3.330,00 kr
Log in for availability
1 * 720 Items
Product Details & Documents

These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.

  • All pipettes have negative graduations
  • Fire-polished tips for burr-free, even flow rates

Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.

Certifications: Colors conform to I.S.O. standards.

Packaging: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.

Specifications
  • Colour code:
    Orange
  • Packed:
    Bulk
  • Sterile:
    -
  • Capacity:
    10 ml
  • Length:
    290 mm
  • Seq:
    22
  • Division:
    0,1 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.