Serological pipettes, PYREX®
5 ml, 0,1 ml, +, 290 mm, Blue, Individually wrapped
Supplier: Corning
Jump to:
Product Details & Documents
These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.
- All pipettes have negative graduations
- Fire-polished tips for burr-free, even flow rates
Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.
: Colors conform to I.S.O. standards.
: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.
Specifications
- Colour code:Blue
- Packed:Individually wrapped
- Sterile:+
- Capacity:5 ml
- Length:290 mm
- Seq:11
- Division:0,1 ml



