Serological pipettes, PYREX®
2,2 ml, -, +, 274 mm, —, 25/Multi-Pack
: Corning
These sterile disposable 1 ml PYREX® serological pipettes, calibrated (TD) with blow-out, offer long, slender, tapered tips to make pipetting go faster and easier.
- All pipettes have negative graduations
- Fire-polished tips for burr-free, even flow rates
Easy-open Steri-View™ wrappers (one side paper, one side plastic) have color-coded sizes printed directly on the paper for easy identification by size.
Certifications: Colors conform to I.S.O. standards.
Packaging: Non sterile pipettes available in bulk package; sterile pipettes available in individual paper-plastic wrappers or as Multi-Pack in plastic bags.
- Colour code:—
- Packed:25/Multi-Pack
- Sterile:+
- Capacity:2,2 ml
- Length:274 mm
- Seq:30
- Division:-



