Order Entry
Denmark
Orders LinkContactUsLinkComponent
Temperature probes

Temperature probes

Sensor, M30×1,5, for flow or return, −90…+200 °C, 1,5 m, - mm
Catalog # HUBE6509
Supplier:   HUBER
Temperature probes
Catalog # HUBE6509
Supplier:  HUBER
Temperature probes
Temperature probes

Sensor, M30×1,5, for flow or return, −90…+200 °C, 1,5 m, - mm

Price
5.280,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

For external thermo regulation applications.

Specifications
  • Range:
    −90…+200 °C
  • Description:
    Sensor, M30×1,5, for flow or return
  • Length:
    1,5 m
  • Seq:
    09
  • Ø×L:
    - mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.