Thermostatic baths for viscometers, CC®
Product Details & Documents
Visco thermostats are mainly used with capillary viscometers or densitometers for the measurement applications. These are offers the highest temperature stability for optimal temperature distribution in the thermostat bath.
- Pilot ONE controller with plug and play technology
- Precise temperature control
- Overtemperature and low-level protection
- Pt100 sensor connection
- Powerful pressure/suction pump
- Two-point calibration
The units offer the highest temperature stability for optimal temperature distribution in the thermostat bath. For operation below or near the ambient temperature there is a cooling coil integrated for a cooling water connection. Various function packages for the Pilot ONE can be activated using E-grade as required. The new multi-touch Pilot ONE controller offers a brilliant 5.7" touchscreen with graphic functions and a comfortable navigation menu. All-important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favorites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.
Maximum pump capacities: 27 L/min, 700 mbar.
Certifications: Safety class III/FL (DIN 12876).
Specifications
- Description:Visco thermostat, CC®-130A Visco 3 with pilot ONE controller
- Seq:01
- Cat. No.:HUBE2001.0006.01
- Capacity:30 L
- Viscometer positions:3
- Model:CC®-130A Visco 3
- Heating capacity:1,5 - 2,1 kW
- W×D×H:500×240×490 mm
- Temperature range:28...100 °C
- Electrical:200 - 240 V, 50 - 60 Hz
- Bath W×D×H:90×90×310 mm
- Weight:11 kg
- Temperature stability:±0,01 °C
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



