Multidishes, Nunc™ UpCell™ surface
48-well Multidish, UpCell™, vented, with lid, 1,1 cm², 0,5 ml
Catalog # 734-2378
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
The UpCell™ surface is a temperature-responsive cell culture surface that enables harvesting of cells with high viability and intact surface proteins for culture passaging, single-cell analyses and cell transplantation research. The UpCell™ surface enables harvesting of cell sheets and creation of 3D tissue models held together by normal cell junctions and extracellular matrix deposited by the cells.
- No trypsinisation - cell surface proteins are preserved
- High cell viability without scraping
- Releases adherent cells by reduction of temperature of the cell culture
- Requires minimal hands-on time
Specifications
- Recommended working volume:0,5 ml
- Description:48-well Multidish, UpCell™, vented, with lid
- Seq:04
- Culture area:1,1 cm²
Accessories
Product Information
- Catalog #AvailabilityPrice
- Membrane supports for Nunc™ 12-well multidishes with UpCell™ surfaceMembrane supports for Nunc™ 12-well multidishes with UpCell™ surfaceNUNC174922Log in for availability1 * 12 Items - 407,00 kr



