Multidishes, Nunc™ UpCell™ surface
96-well Multidish, UpCell™, vented, with lid, 0,33 cm², 0,2 ml
Catalog # 734-2377
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
The UpCell™ surface is a temperature-responsive cell culture surface that enables harvesting of cells with high viability and intact surface proteins for culture passaging, single-cell analyses and cell transplantation research. The UpCell™ surface enables harvesting of cell sheets and creation of 3D tissue models held together by normal cell junctions and extracellular matrix deposited by the cells.
- No trypsinisation - cell surface proteins are preserved
- High cell viability without scraping
- Releases adherent cells by reduction of temperature of the cell culture
- Requires minimal hands-on time
Specifications
- Recommended working volume:0,2 ml
- Description:96-well Multidish, UpCell™, vented, with lid
- Seq:05
- Culture area:0,33 cm²
Accessories
Product Information
- Catalog #AvailabilityPrice
- Membrane supports for Nunc™ 12-well multidishes with UpCell™ surfaceMembrane supports for Nunc™ 12-well multidishes with UpCell™ surfaceNUNC174922Log in for availability1 * 12 Items - 407,00 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



