Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Button Batteries, Silver Coin

V393, 1,55 V, 7,9×5,4 mm
Catalog # VART393101111
Button Batteries, Silver Coin
Catalog # VART393101111
Button Batteries, Silver Coin
Button Batteries, Silver Coin

V393, 1,55 V, 7,9×5,4 mm

Price
49,70 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Different button cell types in low and high-drain versions.

  • Low self-discharge rate
  • Mercury-free
  • Guaranteed high level performance and extended storage time of up to three years
  • Chemical system: Primary silver oxide

The VARTA Silver Coin cells are well known as watch batteries. The wide variety of battery sizes delivering reliable, long-lasting energy and meeting highest quality and performance demands. Constant energy supply, withstands shock, vibration and acceleration, the cells are mercury-free and suitable for a broad scope of watches, toys, calculators, remote controls and other small electronic devices.

Specifications
  • Type:
    V393
  • Voltage:
    1,55 V
  • Seq:
    03
  • Ø×H:
    7,9×5,4 mm