Temperature probes
External sensor, PT100, −90…+200 °C, 1,5 m, 8×400 mm
Catalog # HUBE6064
Supplier: HUBER
Gå til:
Product Details & Documents
For external thermo regulation applications.
Specifikationer
- Range:−90…+200 °C
- Description:External sensor, PT100
- Length:1,5 m
- Seq:02
- Ø×L:8×400 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



