Bottles, narrow or wide neck, square or rectangular, with thread
1000 ml, 60 mm, 89,0×89,0×173,0 mm
Catalog # RIXI2-U0-1000-60
Supplier: BERLIN PACKAGING RIXIUS GMBH
Bottles, narrow or wide neck, square or rectangular, with thread
Catalog # RIXI2-U0-1000-60
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
HDPE, natural.
- Rigid and shatter-proof
- Resistant to water, aqueous solutions and most chemicals
- Excellent water vapour resistance
- Ribbed sides for secure grip
Square or rectangular bottles with large filling opening for packaging and storage of liquids, powders and granulates.
Ordering information: Screw caps must be ordered seperately.
Documents
RIXI2-E0-1000-40_TDS_EN
Datasheet
Specifications
- Capacity:1000 ml
- Seq:24
- W×D×H:89,0×89,0×173,0 mm
- Neck I-Ø:60 mm



