Capillary columns, DB-1
on 5" cage, Capillary, DB-1, 1,00 µm, 0,32 mm, 60 m
Catalog # HEWL123-1063E
Supplier: AGILENT HEWLETT PACKARD
Jump to:
Product Details & Documents
These columns contain 100% dimethylpolysiloxane.
- Non-polar
- Very low bleed characteristics, ideal for GC/MS
Max. temperature: -60 to 325/350 °C
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Description:on 5" cage
- Length:60 m
- Phase:DB-1



