Order Entry
Denmark
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

350×350 mm, 50...300 °C, 2200 W, Hotplate, HT 12, aluminium alloy plate , 358×358×170 mm
Catalog # GESTHT12
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # GESTHT12
Supplier:  GESTIGKEIT HARRY
Hotplates

350×350 mm, 50...300 °C, 2200 W, Hotplate, HT 12, aluminium alloy plate , 358×358×170 mm

Price
9.920,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Heating area:
    350×350 mm
  • Heating capacity:
    2200 W
  • Temp.:
    50...300 °C
  • Seq:
    10
  • W×D×H:
    358×358×170 mm
  • Type:
    Hotplate, HT 12, aluminium alloy plate