Order Entry
Denmark
Orders LinkContactUsLinkComponent
Faecal containers with screw cap

Faecal containers with screw cap

with label, without spoon, PP, 25 mm, 25 ml, 80 mm
Catalog # LPIT109447
Supplier:   LP ITALIANA
Faecal containers with screw cap
Catalog # LPIT109447
Supplier:  LP ITALIANA
Faecal containers with screw cap
Faecal containers with screw cap

with label, without spoon, PP, 25 mm, 25 ml, 80 mm

Price
2.020,00 kr
Log in for availability
1 * 1.000 Items
This product has been blocked by your organization. Please contact your purchasing department for more information
Product Details & Documents

Containers made of PP, translucent.

  • Excellent chemical resistance
  • Excellent temperature resistance
  • Easy to clean

With or without spoon and label.

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ext.Ø:
    25 mm
  • Type:
    with label, without spoon
  • Capacity:
    25 ml
  • Height:
    80 mm
  • Material:
    PP