Order Entry
Denmark
Orders LinkContactUsLinkComponent
Automatic burettes, Dr Schilling pattern, Schellbach stripe

Automatic burettes, Dr Schilling pattern, Schellbach stripe

15 ml, 0,1 ml, 0,100 ± ml
Catalog # HECH40820015
Automatic burettes, Dr Schilling pattern, Schellbach stripe
Catalog # HECH40820015
Automatic burettes, Dr Schilling pattern, Schellbach stripe
Automatic burettes, Dr Schilling pattern, Schellbach stripe

15 ml, 0,1 ml, 0,100 ± ml

Price
669,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

AR-GLAS®, class B.

  • Burettes are calibrated to deliver (marked 'Ex')
  • Schellbach stripe and fused graduation, faceted outlet tip
  • Improved special pinch cock with titration screw for precise regulation

Precisely calibrated, tolerance 1,5 times the official tolerance of class AS

Specifications
  • Capacity:
    15 ml
  • Seq:
    03
  • Division:
    0,1 ml
  • Tolerance:
    0,100 ± ml
Accessories

Product Information

  • Catalog #
    Capacity
    Division
    Availability
    Price
  • Spare burette, AR®/soda glass
    Spare burette, AR®/soda glass
    HECH40821005
    5 ml
    0,05 ml
    Log in for availability
    1 * 1 Items - 400,00 kr

Product Information

  • Catalog #
    Capacity
    Division
    Availability
    Price
  • Spare plastic base, size 1, for 500 ml Schilling bottles
    Spare plastic base, size 1, for 500 ml Schilling bottles
    HECH40823001
    -
    -
    Log in for availability
    1 * 1 Items - 47,80 kr

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.