VWR®, Qualitative Filter Papers
Product Details & Documents
These highly pure filter paper grades are produced from cellulose fibers with an alpha-cellulose content of nearly 100%, in accordance with precise quality standards. The ash content is approximately 0.06%.
Grade 402 and 302: General grade for qualitative tasks. Suitable for most sulphides. Determination of total fat content in dairy products.
Grade 403 and 313: Drugs, pharmaceuticals, liquors, tinctures, chromatography and protein-free filtrations in the clinical laboratory.
Grade 415 and 301: Coarse precipitates such as aluminium hydroxide, cobalt carbonate, mercury iodide, magnesium hydroxide and more.
Grade 417: Creped. Rapid filtrations where fine particle retention is not required.
Grade 307: For brewing industry. Embossed surface filter paper 70 g/m² for malt analysis in breweries (according to EBC standard).
Grade 600 and 310: Qualitative filter paper for use in routine laboratories, universities and hospitals. Made of 100% cellulose with no binder.
Grade 410 and 305: Filtration of copper(I) oxide, lead sulphate, barium sulphate, manganese carbonate and more for analytical work. Suitable for extremely difficult filtration and for clarification of wine.
Grade 413 and 303: For routine laboratory work, suitable for student requirements in general chemistry, also for filtration of aluminium phosphate, barium carbonate, lead chromate and more.
Grade 315: Gelatinous and coarse precipitates.
Grade 401: Wide pores filter paper used for coarse and voluminous precipitates such as iron, aluminum and chromium hydroxides, Si-determination in steel and pig iron analysis.
Documents
CoC VWR Qualitative Filter papers.pdf CoC_VWRI516-0276_19-160 coc_VWRI516-0281_25-038 coc_VWRI516-0281_25-133 COC_VWRI516-0283_23-009
TDS_VWR_QUALITATIVE_FILTER_PAPER_GRADE_313.pdf TDS_VWR_QUALITATIVE_FILTER_PAPER_GRADE_417.pdf TDS_VWR_QUALITATIVE_FOLDED_FILTER_PAPERS.pdf
Product specification
VWRI516-0829_TDS_EN
Datasheet
VWR® for filtration
Product Literature
Specifications
- Grade:417
- Seq:45
- Size:330 mm
- Thickness:-
- Cat. No.:516-0828
- Min. pore size:-
- Wet burst strength:15 psi
- Filtration speed:11 s (DIN 53137)
- Particle retention:35 - 45 µm
- Dry burst strength:35 psi
- Max. pore size:-
- Weight:110 g/m²



