VWR® Erlenmeyer Flasks, with Standard Ground Joint
100 ml, 105 mm, 84 mm, 19/26 NS
Supplier: VWR Collection
Jump to:
Product Details & Documents
Borosilicate 3.3 glass, clear.
- Very good chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Good value alternative for a wide range of laboratory applications. Volume graduations and labelling area.
DIN 12387
Certifications: DIN 12387
Specifications
- Ext.Ø:84 mm
- Socket size:19/26 NS
- Capacity:100 ml
- Height:105 mm
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



