Order Entry
Denmark
Orders LinkContactUsLinkComponent
Micro cuvettes

Micro cuvettes

Micro, 135 µl, 10 mm, Quartz
Catalog # VARI6610021100
Supplier:   VARIAN
Micro cuvettes
Catalog # VARI6610021100
Supplier:  VARIAN
Micro cuvettes
Micro cuvettes

Micro, 135 µl, 10 mm, Quartz

Price
9.930,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Black walled rectangular UV quartz cuvettes self masking to match the Cary 50 specifications.

Specifications
  • Path length:
    10 mm
  • Type:
    Micro
  • Volume:
    135 µl
  • Window material:
    Quartz
  • Seq:
    001
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Micro cell holder
    Micro cell holder
    VARI110645090
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Availability
    Price
  • Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screw
    Standard cell holder (10 mm) incl. cell lifter and cell height adjustment screw
    VARI110260190
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Availability
    Price
  • Cell holder base
    Cell holder base
    VARI10048100
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Availability
    Price
  • Cell base
    Cell base
    VARI110648190
    Log in for availability
    1 * 1 Items

Product Information

  • Catalog #
    Availability
    Price
  • Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)
    Cell holder with variable path length (5, 10, 20, 30, 40, 50 mm)
    VARI210125300
    Log in for availability
    1 * 1 Items - 8.790,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic stirrer bars (7×2 mm)
    Magnetic stirrer bars (7×2 mm)
    VARI6610018900
    Log in for availability
    1 * 1 Items - 638,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Magnetic stirring bar, PTFE
    Magnetic stirring bar, PTFE
    VARI7418000400
    Log in for availability
    1 * 1 Items - 376,00 kr