Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Dropping funnels, cylindrical, without pressure balance

50 ml, 19/26 NS, 19/26 NS, 1 ml
Katalog # WITG1.802.050
Leverandør:   witeg Labortechnik
Dropping funnels, cylindrical, without pressure balance
Katalog # WITG1.802.050
Leverandør:  witeg Labortechnik
Dropping funnels, cylindrical, without pressure balance
Dropping funnels, cylindrical, without pressure balance

50 ml, 19/26 NS, 19/26 NS, 1 ml

Price
779,00 kr
Log ind for tilgængelighed
1 * 1 Items
Product Details & Documents

Cylindrical dropping funnels, made of borosilicate glass with screw-thread retaining nut.

  • With glass key stopcock and graduation
  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion giving relatively high resistance to temperature changes

Certifications: DIN 12567

Specifikationer
  • Cone size:
    19/26 NS
  • Socket size:
    19/26 NS
  • Capacity:
    50 ml
  • Division:
    1 ml
Anbefalinger

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.