Ordreindtastning
Denmark
Orders LinkContactUsLinkComponent
Magnetic stirring bars, oval

Magnetic stirring bars, oval

150 mm, 40 mm
Catalog # COWI001.6150
Supplier:   COWIE
Magnetic stirring bars, oval
Catalog # COWI001.6150
Supplier:  COWIE
Magnetic stirring bars, oval
Magnetic stirring bars, oval

150 mm, 40 mm

Price
975,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PTFE covered. For stirrers with rare earth magnetic core the magnetic attraction is 1,5 to 2 times stronger than conventional stirrers. The magnetic core is made from a combination of samarium and cobalt. The rare earth stirrers will continue to function at full strength for many years as the magnetism remains for longer.

  • Very good chemical resistance
  • Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
Specifications
  • Ø:
    40 mm
  • Længde:
    150 mm
  • Seq:
    020