Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Magnetic stirring bars, oval

100 mm, 30 mm
  COWI001.6100
 :   COWIE
Magnetic stirring bars, oval
  COWI001.6100
 :  COWIE
Magnetic stirring bars, oval
Magnetic stirring bars, oval

100 mm, 30 mm

 
405,00 kr
   
1 * 1 Items
 

PTFE covered. For stirrers with rare earth magnetic core the magnetic attraction is 1,5 to 2 times stronger than conventional stirrers. The magnetic core is made from a combination of samarium and cobalt. The rare earth stirrers will continue to function at full strength for many years as the magnetism remains for longer.

  • Very good chemical resistance
  • Temperature resistant, suitable for use at high and low temperatures (−200 to +280 °C)
 
  • Ø:
    30 mm
  • Length:
    100 mm
  • Seq:
    019