Automatic burettes, Dr Schilling pattern, Schellbach stripe
50 ml, 0,1 ml, 0,100 ± ml
Catalog # HECH40820050
Supplier: GLASWARENFABRIK KARL HECHT
Automatic burettes, Dr Schilling pattern, Schellbach stripe
Catalog # HECH40820050
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
AR-GLAS®, class B.
- Burettes are calibrated to deliver (marked 'Ex')
- Schellbach stripe and fused graduation, faceted outlet tip
- Improved special pinch cock with titration screw for precise regulation
Precisely calibrated, tolerance 1,5 times the official tolerance of class AS
Specifications
- Capacity:50 ml
- Seq:05
- Division:0,1 ml
- Tolerance:0,100 ± ml
Accessories
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare burette, AR®/soda glassSpare burette, AR®/soda glassHECH408210055 ml0,05 mlLog in for availability1 * 1 Items - 400,00 kr
Product Information
- Catalog #CapacityDivisionAvailabilityPrice
- Spare plastic base, size 1, for 500 ml Schilling bottlesSpare plastic base, size 1, for 500 ml Schilling bottlesHECH40823001--Log in for availability1 * 1 Items - 47,80 kr
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



