Order Entry
Denmark
Orders LinkContactUsLinkComponent
Connectors, with GL thread

Connectors, with GL thread

14,5 mm, GL 25
Catalog # 229-0056
Supplier:   Bohlender
Connectors, with GL thread
Catalog # 229-0056
Supplier:  Bohlender
Connectors, with GL thread
Connectors, with GL thread

14,5 mm, GL 25

Price
1.090,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

PTFE

  • Very good chemical resistance, the fluid medium only comes into contact with PTFE
  • Temperature resistant from −200 to +250 °C
  • Pressure resistant up to a maximum of 10 bar, vacuum suitable

Connector with two, three or four GL screw connections. To distribute liquids or gases. Can be used as a reducer to connect different tubes or hoses.

Specifications
  • Hole Ø:
    14,5 mm
  • Thread:
    GL 25
  • Seq:
    13