Large Dewar flasks, type C/CAL
Large Dewar flask, 34 CAL
Catalog # 478-0778
Supplier: KGW
Jump to:
Product Details & Documents
Dewar flasks made of borosilicate glass 3.3 DIN/ISO 3585, for storing and tranporting of LN₂, CO₂ and other cooling liquids. Suitable as insulating flasks.
- With handle or two grips
- Insulated lid (incl. grip)
- The Dewar flasks are vacuum insulated and silvered
- Large aperture
- Robust design, with quick release clamp
Type C= metal - blue coated
Type CAL= Stucco aluminium
Temperature range: −200 to +200 °C.
Specifications
- Description:Large Dewar flask, 34 CAL
- Seq:12
- Cat. No.:478-0778
- Int.Ø:250 mm
- Capacity:28 L
- Int. height:620 mm
- Model:34 CAL
- Temperature range:−200...+200 °C
- Daily evaporation:0,6 L
- Overall height:750 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



