Connectors, with GL thread
21,0 mm, GL 32
229-0251
PTFE
- Very good chemical resistance, the fluid medium only comes into contact with PTFE
- Temperature resistant from −200 to +250 °C
- Pressure resistant up to a maximum of 10 bar, vacuum suitable
Connector with two, three or four GL screw connections. To distribute liquids or gases. Can be used as a reducer to connect different tubes or hoses.
- Hole Ø:21,0 mm
- Thread:GL 32
- Seq:04



