Order Entry
Denmark
Orders LinkContactUsLinkComponent
Double spatulas, micro, Chattaway type

Double spatulas, micro, Chattaway type

Stainless steel, 130 mm, 4 mm
Catalog # 231-0346
Supplier:   NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Catalog # 231-0346
Supplier:  NICKEL ELECTRO
Double spatulas, micro, Chattaway type
Double spatulas, micro, Chattaway type

Stainless steel, 130 mm, 4 mm

Price
kr47.90
Log in for availability
1 * 1 Items
Product Details & Documents

Stainless steel or pure nickel (99,6%). Multipurpose spatula for a wide range of uses.

  • One end is flat and spatula-shaped, the other end is rounded and turned up at 45°
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Specifications
  • Description:
    Stainless steel
  • Length:
    130 mm
  • Blade width:
    4 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.