Anchorage lines, MH00
Anchorage line, 10 m, 14 mm
Catalog # 118-0421
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
Twisted polyamide rope suitable for 14 mm/16 mm rope grabs. Suitable for vertical, horizontal and sloping applications.
- Reliable and lightweight
- Breaking strength: >22 KN
Certifications: EN 353-2: Guide type fall arresters on a flexible anchorage line Comply with the standard if used with MILLER rope grab only; EN 362 (rope)
Delivery information: Supplied with a counterweight and screwgate karabiner ML00 complies with EN696
Specifications
- Ø:14 mm
- Description:Anchorage line
- Length:10 m
- Cat. No.:118-0421
- Material:Polyamide



