Order Entry
Denmark
Orders LinkContactUsLinkComponent
Face shields, Clearways

Face shields, Clearways

Welding protection, shade 3, green, Acetate
Catalog # 111-1361
Supplier:   HONEYWELL SAFETY
Face shields, Clearways
Catalog # 111-1361
Supplier:  HONEYWELL SAFETY
Face shields, Clearways
Face shields, Clearways

Welding protection, shade 3, green, Acetate

Price
3.160,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

This combination offers both strength and durability. The visors are suitable for different kinds of applications.

  • Lightweight - comfortable enough to wear all day
  • Integral visor fitting ensures extra protection against chemical seepage
  • Economical replaceable visor available in acetate or PC (PC: High impact; acetate: Chemical resistant)

Weight: 160 g

Visor: 200 mm

EN 166

 : EN 166

 : Visor, brow guard, and chin guard must be ordered separately. See Accessories tab for full component listings. Holder must also be ordered separately (see 111-1210 or 111-3549 series).

Specifications
  • Type:
    Welding protection, shade 3, green
  • Material:
    Acetate
  • Seq:
    04
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Chin guard, for use with face shield
    Chin guard, for use with face shield
    111-1358
    Log in for availability
    1 * 10 Items - 2.300,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Brow guard with elastic headband
    Brow guard with elastic headband
    111-3549
    Log in for availability
    1 * 1 Items - 141,00 kr

Product Information

  • Catalog #
    Availability
    Price
  • Brow guard with ratchet headband
    Brow guard with ratchet headband
    111-1210
    Log in for availability
    1 * 1 Items - 184,00 kr