Order Entry
Denmark
Orders LinkContactUsLinkComponent
Bellow connectors

Bellow connectors

29/42 NS, 140 mm, 29/42 NS
Catalog # COWI008.2929
Supplier:   COWIE
Bellow connectors
Catalog # COWI008.2929
Supplier:  COWIE
Bellow connectors
Bellow connectors

29/42 NS, 140 mm, 29/42 NS

Price
880,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Bellow connector, PTFE, for use as a flexible or elastic connector to prevent pressure and stresses, and to dampen vibrations in standard ground joints.

  • Inert
  • Temperature resistant up to 280 °C
  • Excellent chemical resistance

With ground joints on cone and socket. Sturdy construction with trapezoidal sealing rings, which give medium to high vacuum performance.

Specifications
  • Cone size:
    29/42 NS
  • Socket size:
    29/42 NS
  • Total length:
    140 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.