Order Entry
Denmark
Orders LinkContactUsLinkComponent
Bellow connectors

Bellow connectors

14/35 NS, 115 mm, 14/35 NS
Catalog # COWI008.1414
Supplier:   COWIE
Bellow connectors
Catalog # COWI008.1414
Supplier:  COWIE
Bellow connectors
Bellow connectors

14/35 NS, 115 mm, 14/35 NS

Price
570,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents

Bellow connector, PTFE, for use as a flexible or elastic connector to prevent pressure and stresses, and to dampen vibrations in standard ground joints.

  • Inert
  • Temperature resistant up to 280 °C
  • Excellent chemical resistance

With ground joints on cone and socket. Sturdy construction with trapezoidal sealing rings, which give medium to high vacuum performance.

Specifications
  • Cone size:
    14/35 NS
  • Socket size:
    14/35 NS
  • Total length:
    115 mm