Order Entry
Denmark
Orders LinkContactUsLinkComponent
Hotplates

Hotplates

300×300 mm, Max. 370 °C, 1800 W, Hotplate, HD 0, aluminium alloy plate , 312×312×170 mm
Catalog # GESTHD0
Supplier:   GESTIGKEIT HARRY
Hotplates
Catalog # GESTHD0
Supplier:  GESTIGKEIT HARRY
Hotplates

300×300 mm, Max. 370 °C, 1800 W, Hotplate, HD 0, aluminium alloy plate , 312×312×170 mm

Price
8.340,00 kr
Log in for availability
1 * 1 Items
Product Details & Documents
Specifications
  • Heating area:
    300×300 mm
  • Heating capacity:
    1800 W
  • Temp.:
    Max. 370 °C
  • Seq:
    01
  • W×D×H:
    312×312×170 mm
  • Type:
    Hotplate, HD 0, aluminium alloy plate