Order Entry
Denmark
Orders LinkContactUsLinkComponent
 

Cryoboxes

81 (9×9), 1,5 and 2 ml capacity, 13 mm, 135×135×45 mm
Catalog # SARS95.64.981
Marketsource
Supplier:   SARSTEDT
Cryoboxes
Catalog # SARS95.64.981
Supplier:  SARSTEDT
Marketsource
Cryoboxes

81 (9×9), 1,5 and 2 ml capacity, 13 mm, 135×135×45 mm

Price
2.643,54 kr
Log in for availability
1 * 120 Items
Product Details & Documents

Storage boxes, moisture-resistant laminated carboard material with lid and compartmentalised insert.

  • Space saving and organised sample storage
  • Safe and light-protected storage

Suitable for micro tubes, PCR tubes and centrifuge tubes.

Specifications
  • Compartments:
    81 (9×9)
  • For tube Ø:
    13 mm
  • For tubes:
    1,5 and 2 ml capacity
  • W×D×H ext.:
    135×135×45 mm
  • Seq:
    3