Cryoboxes
49 (7×7), 15 ml capacity, 20 mm, 152×152×130 mm
Katalog # SARS95.64.922
Marketsource
Leverandør: SARSTEDT
Jump to:
Product Details & Documents
Storage boxes, moisture-resistant laminated carboard material with lid and compartmentalised insert.
- Space saving and organised sample storage
- Safe and light-protected storage
Suitable for micro tubes, PCR tubes and centrifuge tubes.
Documents
SARS95.64.997_TDS_EN
Datasheet
Specifications
- Compartments:49 (7×7)
- For tube Ø:20 mm
- For tubes:15 ml capacity
- W×D×H ext.:152×152×130 mm
- Seq:2
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



