Sample cups for analysers
Autoanalyser cups, conical base, 0,3 ml, 17 mm, Transparent, 5000/case, 7 mm, 14 mm
Catalog # SARS73.640
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Sample cups, made of PS.
Specifications
- Ø opening:7 mm
- Ø top:14 mm
- Packed:5000/case
- Capacity:0,3 ml
- Colour:Transparent
- Description:Autoanalyser cups, conical base
- Height:17 mm
- Seq:01



