Leather gloves, Grain Driver
8, White, 250 mm, 0,8 - 1,2 mm
Catalog # 112-1456
Supplier: HONEYWELL SAFETY
Jump to:
Product Details & Documents
Cowhide grain leather gloves in gunn cut style with an elasticated back.
- Calf grain provides comfort, outstanding flexibility and good mechanical resistance
- Elasticated wrist offers additional support
- Winged thumb and reinforced index finger make the glove more anatomical
The gloves are ideal for general handling in dry environments.
Certifications: EN 388:2016 (3121X); Cat. II
Specifications
- Glove size:8
- Colour:White
- Length:250 mm
- Seq:01
- Thickness:0,8 - 1,2 mm
- Cat. No.:112-1456
- Disposable / reusable:Reusable
- Model:Driver
- Cuff style:Elastic
- EN norm:EN 388:2016 (3121X)
- Ambidextrous / hand-specific:Hand-specific



